Medikit

Disposable Gloves, Blue, Nitrile, Powder Free, Size One Size, 1 Pair

SKU:

MED9967440K

MPN:

40943

£1.09

Ex VAT

£1.31

Inc VAT

IN STOCK (50+)

    Product Details

    Single use nitrile gloves, suitable to add or restock existing first aid kits. An absolute must for any first aid situation where prevention from contamination should be a main concern.


    Features and Benefits:
    • Powder free and suitable for people with allergies to latex, silicon or natural rubber proteins
    • Beaded cuff for easy donning
    • High tensile strength and optimum sensitivity


    Typical Applications:
    • Environments where contamination is a risk


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Medikit

    Colour

    Blue

    ECLASS Code

    40011201

    Material

    Nitrile

    MFR Part No.

    40943

    Pack Quantity

    1 Pair

    Powder Style

    Powder Free

    Size

    One Size

    Sterility

    Nonsterile

    UNSPSC Code

    53103201