Gloves4u

Disposable Gloves, Blue, Vinyl, 20mil Thickness, Powder Free, Size M, Pack of 100

SKU:

GFY9617642C

MPN:

VBF2602

£13.49

Ex VAT

£16.19

Inc VAT

IN STOCK (50+)

    Product Details

    These vinyl single-use gloves are dependable and economical and are specifically designed for minimal risk applications. The gloves are designed for short-term use, whilst consistently providing a secure barrier against biological contaminants.


    Features and Benefits:
    • Latex free, reducing allergy risks
    • Easy donning
    • Ambidextrous
    • Easy identification in food production


    Typical Applications:
    • Agriculture
    • Catering
    • Food industry


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Gloves4u

    Colour

    Blue

    EAN

    5060510200210

    ECLASS Code

    40011201

    Glove Category

    Simple Design - Category 1

    Material

    Vinyl

    MFR Part No.

    VBF2602

    Pack Quantity

    100

    Powder Style

    Powder Free

    Size

    M

    Standards Met

    EN374-1:2003 EN374-2:2003 EN420 EN455

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    20mil

    UNSPSC Code

    53103201