SKU:
CTL9610264D
MPN:
.
£11.99
Ex VAT
£14.39
Inc VAT
4 Variations Available
Product Details
Product Specification
These premium single use gloves offers greater chemical resistance and durability.
Features and Benefits
• Lightweight and comfortable to wear, even for extended periods of time
• Offer excellent dexterity and sensitivity with textured fingers for enhanced grip
Typical Applications
• Food handling and processing
• Medical
• Light duty cleaning
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ultimate Industrial |
Colour | Green |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
Pack Quantity | 100 |
Powder Style | Powder Free |
Size | L |
Standards Met | EN455 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 5mil |
UNSPSC Code | 53103201 |