Ansell

Disposable Gloves, Nitrile, Size 9.5-10 (Box-100)

2 Variations

Nitrilite® 93-311 is a clean nitrile single-use glove, suitable for many uses including transferring liquids and cleanroom cleaning and preparing.

Features and Benefits
• Low levels of ionic content and particles, for reliable product protection
• Prevents the risk of Type I allergies related to latex proteins
• Ambidextrous for easy pairing
• Powder-free to prevent product contamination
• Chlorinated for easy donning

Typical Applications
• Class 100 (ISO 5)/Grade A Clean-room Environments
• Controlled environments
• Medical laboratories
• Research laboratories
• Life sciences
• Electronics manufacturing
• Pharmaceutical

Standards
• CE Category III
• EN ISO 374-1:2016
• EN ISO-5:2016
• EN 420:2003 + A1:2009