SKU:
ANS9615739J
MPN:
82133100
£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
Affordable, comfortable single-use gloves. Suitable for adjusting parts and systems, handling of paint/glue guns and sprayers, sample taking and processing and transferring liquids and solids.
Features and benefits:
-Manufactured with a thinner nitrile formulation that increases comfort and improves flexibility without compromising protection
-Offers textured fingertips to provide an improved grip for a variety of applications
-300 gloves per dispenser box to provide additional value and convenience (250 gloves per for Size XL)
Typical Applications:
-Assembly
-Automotive
-Food processing
-Life sciences
-Catering
-Repair and maintenance
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Cobalt Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 82133100 |
Pack Quantity | 250 |
Powder Style | Powder Free |
Series | Edge 82-133 |
Size | 10 |
Standards Met | EN420 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 2.5mil |
UNSPSC Code | 53103201 |