noscriptFinite® Disposable Gloves, Green Nitrile, Pack of 100 | Cromwell Tools

Polyco

Finite® Disposable Gloves, Green Nitrile, Pack of 100

4 Variations

Powder free single use nitrile gloves.

Features and Benefits
• Synthetic rubber gloves offer better puncture and abrasion resistance than natural rubber or vinyl
• Fingertips are textured for improved grip
• The soft material which is elasticated feels cooler and more comfortable and flexible to wear
• Rolled cuffs for additional strength and prevention of liquid roll back
• No latex

Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Food manufacturing and prep
• Janitorial
• Oil and gas
• Warehousing
• Transport and logistics
• Waste management and local authority

Standards
• CE Marked
• CAT II
• EN ISO 374-1:2016 Type B JKT
• EN ISO 374-5:2016 Virus