SKU:
PLY9613103D
MPN:
FN100
£14.49
Ex VAT
£17.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These strong, synthetic rubber gloves are a lightweight, durable option to protect the hands against oils, acids, and other chemicals. Powder-free, these single-use nitrile gloves reduce the risk of product contamination, while the textured fingertips offer improved grip.
Features and Benefits
• Soft and flexible material provides unparalleled comfort and sensitivity
• Beaded cuff for improved strength and reduced liquid rollback
• Highly versatile gloves suitable for a wide range of uses
• Offers better puncture and abrasion-resistance than rubber or vinyl alternatives
Typical Applications
• Food processing
• Laboratory work
• Electronics
• General assembly
• Automotive maintenance & repair
• Catering work
• Care homework
• Cleaning and janitorial
• Engineering work
Approvals
• Approved for food handling
Standards
• EN374-2
• EN374-3
Notes
• Suitable for use by latex allergy sufferers
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Blue |
EAN | 5010699506986 |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Nitrile |
MFR Part No. | FN100/04 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Finite FN100 |
Size | 9.5 |
Standards Met | EN1186 EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |