SKU:
PLY9613945C
MPN:
GL100
£16.49
Ex VAT
£19.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These versatile gloves offer a safety barrier against oils, acids, and chemicals. Thicker than a standard disposable glove, the Finite® is suitable as both a heavy-duty disposable and a lightweight reusable glove to suit your needs.
Features and Benefits
• Soft, flexible, sensitive, and comfortable
• Tear and puncture-resistant
• Excellent grip due to diamond grip pattern in the full hand area
• Beaded cuff prevents liquid roll back
• Latex-free to reduce allergy risks
• Good mechanical and chemical properties
• Powder-free to avoid product contamination
Typical Applications
• Automotive
• Construction & utility
• Engineering & manufacturing
• Food manufacturing & prep
• Janitorial
• Oil & gas
• Warehousing, transport & logistics
• Waste management & local authority
Standards
• CE PPE Category III 2777
• EN ISO 347-1:2016 Type C
• EN ISO 374-5:2016
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Black |
ECLASS Code | 40011201 |
Glove Category | Intermediate Design - Category 2 |
Material | Nitrile |
MFR Part No. | GL1001 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Finite GL1001 |
Size | 7 |
Standards Met | EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 5.9mil |
UNSPSC Code | 53103201 |