SKU:
PLY9615500A
MPN:
MFNP100
£10.00
Ex VAT
£12.00
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Finite® P Indigo Powder-free, ambidextrous synthetic examination gloves.
Features and Benefits
• Ambidextrous with beaded cuffs to aid easy donning
• Advanced nitrile technology provides an exceptionally soft and pliable material and the unique shape delivers a glove with improved fit
• Anti-static properties - tested to EN1149
• No latex proteins - eliminates protein skin sensitisation
• Free from residual accelerators, a cause of allergic dermatitis
Typical Applications
• Automotive
• Construction and utility
• Engineering and manufacturing
• Food manufacturing and prep
• Janitorial
• Oil and gas
• Warehousing, transport and logistics
• Waste management and local authority
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Indigo |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | MFNP100/01 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Finite P Indigo |
Size | 7 |
Standards Met | EN1186 EN374-2:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |