SKU:
CTL9613802A
MPN:
GD21 SML
£6.99
Ex VAT
£8.39
Inc VAT
2 Variations Available
Product Details
Product Specification
These high-quality single use gloves are designed to provide tough and reliable hand protection, without compromising user comfort or dexterity.
Features and Benefits
• Beaded cuff and ambidextrous design allow for easy donning
• Powder free construction prevents dust contamination
• Latex free, reducing the risk of associated allergies
• Textured finish equips wearers with excellent grip
Typical Applications
• Automotive
• Engineering and manufacturing
• Construction and utility
• Food manufacturing and prep
• Janitorial
• Oil and gas
• Warehousing, transport and logistics
• Waste management and local authority
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Blue |
EAN | 5024951005964 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | GD21 SML |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | GD21 |
Size | S |
Standards Met | EC1935/2004 EN1186 EN420:2003 + A1:2009 EN ISO 374-1:2016 Type C |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 5mil |
UNSPSC Code | 53103201 |