SKU:
GNX9610011D
MPN:
FS-GLN013
£8.99
Ex VAT
£13.79
| Save 34.81%
£10.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These high quality nitrile synthetic rubber gloves offer a layer of protection from a range of chemical, solvent, oil and bacterial hazards. They are very durable with textured fingers.
Features and Benefits
• Textured fingers to improve grip
• Offers protection from a range of chemical, solvent, oil and bacterial hazards for added peace of mind
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Blue |
ECLASS Code | 40011201 |
Material | Nitrile |
MFR Part No. | FS-GLN013 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | GEN-X |
Size | XL |
Standards Met | EN ISO 374-1:206 EN ISO 374-5:2016 (Virus) |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 3mil |
UNSPSC Code | 53103201 |