Polyco

GL8183 Disposable Gloves, White, Latex, 4.7mil Thickness, Powdered, Size L, Pack of 100

SKU:

PLY9614012C

MPN:

GL818

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (3)

    Product Details

    Single use latex gloves, offering wearers protection against contamination, dirt and potential irritants in low risk situations.


    Features and Benefits
    • Provides maximum dexterity, sensitivity and comfort
    • Lightly powdered for easy donning and sweat absorption
    • Textured finish for improved grip
    • Rolled cuff for additional strength and prevention of liquid roll back


    Typical Applications:
    • Automotive
    • Construction & utility


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 1 - 4/S4

    Brand

    Polyco

    Colour

    White

    EAN

    5010699524904

    ECLASS Code

    40011201

    Glove Category

    Simple Design - Category 1

    Material

    Latex

    MFR Part No.

    GL8183

    Pack Quantity

    100

    Powder Style

    Powdered

    Series

    GL8183

    Size

    L

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    4.7mil

    UNSPSC Code

    53103201