£5.99
Ex VAT
£7.19
Inc VAT
3 Variations Available
Product Details
Product Specification
These single-use gloves are made from hybrid technology, where Polyvinyl, Chloride, and Acrylonitrile butadiene have been blended together to create a stronger glove with a reduced risk of hypersensitivity and allergic reactions in users.
Features and Benefits
• Powder free construction reduces dust contamination
• Beaded cuff allows for easy donning and improves the strength of the gloves
• Low in residual chemicals and accelerators for reduced risk of dermatitis
Typical Applications
• Food industry
• Chemical industry
• Infection control
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Blue |
EAN | 5024951012191 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | PVC |
MFR Part No. | GN70 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | GN70 |
Size | XL |
Standards Met | EC1935/2004 EN420:2003 + A1:2009 EN ISO 374-1:2016 Type C |
Sterility | Nonsterile |
Surface Finish | Smooth |
UNSPSC Code | 53103201 |