SKU:
GLB9615024E
MPN:
SKYIRIS2
£9.79
Ex VAT
£11.75
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
High performance, powder free, single use gloves, designed to offer splash protection against oils, acids and many chemicals. Approved for food handling.
Features and Benefits:
-Latex free, reducing allergy risks
-Textured finish for enhanced grip and touch sensitivity
-Comfortable with a 'second skin' film
-Latex free - ideal for people with a Type I latex sensitivity
Typical Applications:
-Aerospace
-Chemical handling
-Electronics
-Food handling
-Pharmaceuticals
-Manufacturing
-Oil & Gas
-Repair & Fishing
-Handling oily components
-Laboratory analysis
-Light assembly
-Paint spraying
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Skytec |
Colour | Purple |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | SKYIRIS |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Iris |
Size | 8 |
Standards Met | ASTM D6319 D6124-06 EN1186 EN455 EN ISO 374-5:2016 MDD 93/42/EEC |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 4.3mil |
UNSPSC Code | 53103201 |