Kimtech

Kimtech Pure G3 Disposable Gloves, White, Nitrile, 5.1mil Thickness, Powder Free, Size 9, Pack of 200

SKU:

KIM9618010K

MPN:

HC61190

£379.00

Ex VAT

£454.80

Inc VAT

IN STOCK (1)

    Product Details

    Sterile G3 single-use nitrile gloves offer a highly advanced protection of processes, helping you to reduce the risk of contamination. Suitable for both rigid contamination control in the class ISO 3-4 critical environments and class ISO 5-8 controlled environments.


    Features and Benefits
    • Silicone free and contains no natural rubber latex - reducing the potential for TYPE I glove-associated reactions
    • Beaded cuff for added strength and ease in donning
    • Walleted & pouched in polyethylene for cleanroom use and aseptic donning
    • Fully textured improved dexterity and durability


    Typical Applications
    • Recommended for ISO Class 3 or higher cleanroom environments


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Kimtech

    Colour

    White

    EAN

    0360005689434

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    HC61190

    Pack Quantity

    200

    Powder Style

    Powder Free

    Series

    Kimtech Pure G3

    Size

    9

    Standards Met

    ASTM D6978 EN374-4:2003 EN ISO 374-1:2016 Type C (K)

    Sterility

    Sterile

    Surface Finish

    Textured

    Thickness

    5.1mil

    UNSPSC Code

    53103201