SKU:
KIM9614403C
MPN:
62992
£204.00
Ex VAT
£244.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Single-use white nitrile gloves. The nitrile gloves provide very high levels of cleanliness and are rigorously tested to ensure regulatory compliance, making them suitable for ISO Class 3 or higher cleanroom environments.
Features and Benefits:
-These nitrile gloves are ambidextrous for versatility, with a smooth finish for double donning
-Textured palm and fingers, offering wearers enhanced grip and dexterity
-Latex free, reducing allergy risk
-They feature a beaded cuff to help prevent roll-down
Typical Applications:
-For cleanroom environments (Class 3 and higher)
-Medical device manufacturing
-Pharmaceuticals
-Research laboratories
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Kimtech |
Colour | White |
EAN | 0360006299274 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 62992 |
Pack Quantity | 1000 |
Powder Style | Powder Free |
Series | Kimtech Pure G3 |
Size | M |
Standards Met | EN374-1:2003 EN374-2:2003 EN420:2003 European Directive 89/686/EEC |
Sterility | Sterile |
Surface Finish | Textured Fingertips |
Thickness | 5mil |
UNSPSC Code | 53103201 |