SKU:
KIM9615345B
MPN:
90627
£20.49
Ex VAT
£24.59
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Single-use nitrile gloves, suitable for protecting against chemical splash and micro-organism hazards. Manufactured to reduce the risk of contamination. Food contact approved.
Features and Benefits
• Excellent tactile sensitivity due to textured grip, suitable for handling delicate instruments
• Ambidextrous for ease of use
• Beaded cuff for easy donning
• Contains no natural rubber latex - reducing the potential for TYPE 1 glove-associated allergic reactions
• Purple colour provides quick visual differentiation
Typical Applications
• Laboratories
• Life sciences
• Biomedical research
• Forensic science
• Non-sterile drug manufacturing
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Kimtech |
Colour | Purple |
EAN | 5033848011315 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 90627 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Kimtech Science |
Size | M |
Standards Met | EN1186 EN374-4:2003 EN ISO 374-1:2016 Type B (JKT) |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 5.5mil |
UNSPSC Code | 53103201 |