SKU:
ANS9613950E
MPN:
63864070
£10.49
Ex VAT
£12.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
With a unique design that prevents rips and tears, the Microflex® 63-864 offers strength and durability you can depend on. Ideal for wet and oily working environments, these gloves offer a secure and reliable grip.
Features and Benefits
• Increased finger thickness for improved protection
• Textured fingertips improve grip for wet or oily working environments
• Polymer-coated interior for a comfortable, dry feel
• Double chlorinated to assist in putting on and taking off
• Beaded cuff to protect against liquid run-off
Typical Applications
• Automotive industry
• Electronics industry
• Pharmaceutical and life sciences
• Food processing industry
• Janitorial and maintenance work
• Cleaning
• Crime scene analysis
• Laboratory
• Dairy industry
• Paint and spray shops
• Warehouse work
• Medical exam applications
• Suitable for food contact
Standards
• EN ISO 374-1:2016 Type B
• EN ISO 374-5:2016 Virus
• EN 421
• Suitable for food handling
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Ansell |
Colour | Natural |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Latex |
MFR Part No. | 63864070 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Microflex 63-864 |
Size | 6.5-7 |
Standards Met | EN ISO 374-1:2016 Type B (KLT) EN ISO 374-5:2016 (Virus) |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 6.3mil |
UNSPSC Code | 53103201 |