SKU:
ANS9616808L
MPN:
93823100
£10.99
Ex VAT
£13.19
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Microflex® 93-833 is a comfortable, lightweight glove with 0.07mm palm thickness. Suitable for general use, these disposable gloves are ideal for a range of industries and tasks, including assembly and analytical testing.
Features and Benefits
• Advanced proprietary nitrile formulation, which delivers an increased tactile sensitivity
• Designed with ERGOFORM™ Technology to support musculoskeletal health and increase worker productivity
• Helps protect workers from Carpal Tunnel Syndrome and minimizes the risk factors towards developing ergonomic workplace injuries
• Free from natural rubber latex and powder to prevent skin allergies and irritation
• Provides reliable durability and longevity for the wearer
• Offers confident protection from pinholes and other quality issues
• Clinically proven to reduce redness and itching associated with contact dermatitis
• Textured fingers provide an enhanced grip
• Silicone-free and suitable for painting applications
Typical Applications
• Automotive
• Pharmaceutical
• Life sciences
• Medical industry
• Paint and spray shops
• Maintenance
• Assembly
• Dairy processing
• Food Processing
• Laboratory
Standards
• CE Category III
• EN ISO 374-5:2016 Virus
• EN ISO 374-1:2016 Type C
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93823100 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Microflex 93-823 |
Size | 9.5-10 |
Standards Met | EN ISO 21420:2020 EN ISO 374-5:2016 Type C |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 2.4mil |
UNSPSC Code | 53103201 |