Ansell

Microflex 93-833 Disposable Gloves, Blue, Nitrile, 2.8mil Thickness, Powder Free, Size 9, Pack of 250

SKU:

ANS9616814J

MPN:

93833090

£35.79

Ex VAT

£42.95

Inc VAT

IN STOCK (50+)

    Product Details

    Microflex® 93-833 is a comfortable, lightweight glove with 0.07mm palm thickness. Suitable for general use, these disposable gloves are ideal for a range of industries and tasks, including assembly and analytical testing.


    Features and Benefits
    • Advanced proprietary nitrile formulation, which delivers an increased tactile sensitivity
    • Designed with ERGOFORM™ Technology to support musculoskeletal health and increase worker productivity
    • Helps protect workers from Carpal Tunnel Syndrome and minimizes the risk factors towards developing ergonomic workplace injuries
    • Free from natural rubber latex and powder to prevent skin allergies and irritation
    • Provides reliable durability and longevity for the wearer
    • Offers confident protection from pinholes and other quality issues
    • Clinically proven to reduce redness and itching associated with contact dermatitis
    • Textured fingers provide an enhanced grip
    • Silicone-free and suitable for painting applications


    Typical Applications
    • Automotive
    • Pharmaceutical
    • Life sciences
    • Medical industry
    • Paint and spray shops
    • Maintenance
    • Assembly
    • Dairy processing
    • Food Processing
    • Laboratory


    Standards
    • CE Category III
    • EN ISO 374-5:2016 Virus
    • EN ISO 374-1:2016 Type C


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 3 - 0.65/GI

    Brand

    Ansell

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    93833090

    Pack Quantity

    250

    Powder Style

    Powder Free

    Series

    Microflex 93-833

    Size

    9

    Standards Met

    EN374-2:2003 EN455

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    2.8mil

    UNSPSC Code

    53103201