SKU:
ANS9616833C
MPN:
93852060
£11.00
Ex VAT
£13.20
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
ActivArmr 97013 MD HiViz™ gloves are specially designed with a highly reflective back to increase visibility to avoid injuries and save lives. Suitable for many tasks, including handling jagged metal and tools, hydraulic repair and to operate heavy machinery.
Features and Benefits
• Engineered to the core with the industry leading combination of hightech INTERCEPT™ technology hand protection, plus all-day comfort and wet/dry grip that meets the demands of the job
• Specially designed with a highly reflective back to keep workers safe in low visibility and dark environments
• Distinctive black colour and hides stains
• Highly visible reflective back for easy identification to avoid injuries and accidents
Typical Applications
• Mining
• Oil and gas
• Site preparation
• Maintenance
• Shipping and transportation
• Automotive
• Automotive aftermarket
• Life sciences
• Machinery and equipment
Standards
• Category III
• EN 420:2003 + A1:2009
• EC 2023/2006
• EN 1149-1/2/3
• EN 455 1-4
• EN ISO 374-1/2018 TYPE B JKT
• ISO 11193
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ansell |
Colour | Black |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93852060 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | 93-852 |
Size | 6 |
Standards Met | EN374-2:2003 |
Sterility | Nonsterile |
Surface Finish | Textured |
Thickness | 4.7mil |
UNSPSC Code | 53103201 |