Ansell

Microflex 93-852 Disposable Gloves, Black, Nitrile, 4.7mil Thickness, Powder Free, Size 7, Pack of 100

SKU:

ANS9616833E

MPN:

93852070

£11.00

Ex VAT

£13.20

Inc VAT

IN STOCK (17)

    Product Details

    ActivArmr 97013 MD HiViz™ gloves are specially designed with a highly reflective back to increase visibility to avoid injuries and save lives. Suitable for many tasks, including handling jagged metal and tools, hydraulic repair and to operate heavy machinery.


    Features and Benefits
    • Engineered to the core with the industry leading combination of hightech INTERCEPT™ technology hand protection, plus all-day comfort and wet/dry grip that meets the demands of the job
    • Specially designed with a highly reflective back to keep workers safe in low visibility and dark environments
    • Distinctive black colour and hides stains
    • Highly visible reflective back for easy identification to avoid injuries and accidents


    Typical Applications
    • Mining
    • Oil and gas
    • Site preparation
    • Maintenance
    • Shipping and transportation
    • Automotive
    • Automotive aftermarket
    • Life sciences
    • Machinery and equipment


    Standards
    • Category III
    • EN 420:2003 + A1:2009
    • EC 2023/2006
    • EN 1149-1/2/3
    • EN 455 1-4
    • EN ISO 374-1/2018 TYPE B JKT
    • ISO 11193


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ansell

    Colour

    Black

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    93852070

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    93-852

    Size

    7

    Standards Met

    EN374-2:2003

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    4.7mil

    UNSPSC Code

    53103201