SKU:
ANS9616834G
MPN:
93853080
£17.49
Ex VAT
£20.99
Inc VAT
3 Variations Available
Product Details
Product Specification
These single use blue gloves are approved for extended chemical splash protection and are ideal for handling chemotherapy drugs.
Features and Benefits
• Superior strength and maximum protection against rips, snags or tears
• Tested for use with chemotherapy/cytotoxic drugs
Typical Applications
• High risk environments
• Laboratory
• Medical examinations
• Automotive
• Life sciences
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 3 - 0.65/GI |
Brand | Ansell |
Colour | Blue |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93853080 |
Pack Quantity | 50 |
Powder Style | Powder Free |
Series | 93-853 |
Size | 7.5 8 |
Standards Met | EN1149 EN374-1:2003 EN455 |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 5.5mil |
UNSPSC Code | 53103201 |