noscriptAnsell Microflex 93-853 Disposable Gloves, Blue, Nitrile, 5.5mil Thickness, Powder Free, Size 8.5-9, Pack of 50 93853090 | Cromwell Tools

Ansell

Microflex 93-853 Disposable Gloves, Blue, Nitrile, 5.5mil Thickness, Powder Free, Size 8.5-9, Pack of 50

SKU:

ANS9616834J

MPN:

93853090

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (25)

    Product Details

    These single use blue gloves are approved for extended chemical splash protection and are ideal for handling chemotherapy drugs.


    Features and Benefits
    • Superior strength and maximum protection against rips, snags or tears
    • Tested for use with chemotherapy/cytotoxic drugs


    Typical Applications
    • High risk environments
    • Laboratory
    • Medical examinations
    • Automotive
    • Life sciences


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 3 - 0.65/GI

    Brand

    Ansell

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    93853090

    Pack Quantity

    50

    Powder Style

    Powder Free

    Series

    93-853

    Size

    8.5-9

    Standards Met

    EN1149 EN374-1:2003 EN455

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    5.5mil

    UNSPSC Code

    53103201