Ansell

Microflex® 93-856 High Visibility Nitrile Glove, Pack of 100

4 Variations

These powder-free, single-use gloves are suitable for many tasks including exploration, drilling and blasting, and protection from blood and other bodily fluids. With an excellent grip capacity, they're ideal for use in wet and oily environments.

Features and Benefits
• Not made with natural rubber latex, which helps to protect from Type 1 skin allergies, skin irritation and dryness
• Bright orange colour allows hands to be visible in low light situations and at greater distances, resulting in increased safety
• Extended cuff offers an increased level of protection for the highly sensitive wrist and forearm areas
• Textured fingers ensure a strong grip and maximum worker protection
• Resists a variety of industrial chemicals for longer periods than other nitrile disposable gloves
• Beaded cuff for easy donning

Typical Applications
• Constabulary
• Emergency services
• Warehouse
• Maintenance
• Laboratory
• Automotive
• Life Sciences
• Healthcare
• Oil and gas

Standards
• CE Category III
• EN 374-2:2003
• EN 374-3:2003
• EN ISO 374-1:2016 Type B JKT
• EN 420:2003 + A1:2009
• EN 455 1-4 Medical
• EN ISO 374-5:2016 VIRUS
• FDA21 CFR 177-2600

Warnings
• Contains ZDBC chemical accelerators which may cause irritation or skin allergies in some users