Ansell

Nitrile Disposable Gloves - Black

6 Variations

MICROFLEX® MidKnight™ Touch 93-732 is a premium choice for nitrile exam gloves, combining excellent dexterity with enhanced comfort, fit, and feel. The distinctive black color not only provides a stylish contrast but also conceals the appearance of oils, bodily fluids, and other stains. Featuring ERGOFORM™ Technology, these gloves incorporate an ergonomic design that reduces muscle strain during repetitive tasks, promoting worker comfort and productivity. The gloves' textured fingertips ensure an optimized grip for secure handling of instruments and materials. With their thin, yet strong design, these black nitrile medical exam gloves deliver elevated comfort and tactility for precision in various applications.

Features and Benefits
• Thin durable design: Offers strength, dexterity and tactility
• Black nitrile: Hides oils, bodily fluids and other stains
• ERGOFORM™ Technology: Ergonomic design supports musculoskeletal health

Typical Applications
• General dentistry
• Standard patient examinations
• Emergency services
• Catering/Meal preparation
• General Purpose Auto Aftermarket
• Equipment repair and maintenance
• Laboratory analysis
• Cosmetic Procedures
• Tattoo

Standards
• EC 1935/2004
• CE 0493
• EN 455 1-4
• EN ISO 21420:2020
• EN ISO 374-1:2016
• EN ISO 374-5:2016
• ISO 18889:2019
• ISO 9001
• US QSR/FDA 510(k) Medical Examination Grade
• ASTM D6319
• EC 2023/2006
• EN 421:2010
• EN 16523-1
• FDA21 CFR 177-2600-US Food Contact Approved
• ISO 13485