Benchmark

Nitrile Disposable Gloves

3 Variations

The Benchmark single-use, blue nitrile gloves are lightweight and comfortable during prolonged wear. The ideal choice for a range of applications, these non-sterile gloves protect the hands against contaminants and promote good hygiene practices.

Features and Benefits
• Made from premium quality nitrile, the 0.09mm thickness is durable and allows for good dexterity for a 'second skin' feel
• Powder-free design prevents cross-contamination of products and surfaces
• Convenient single-use protection provides quick disposal and replacement of contaminated gloves for maximum hygiene
• Textured fingertips enhance grip in wet or slippery environments
• The beaded cuff prevents the ingress of liquids allows for easier donning and doffing of the gloves
• Latex-free and suitable for sufferers of latex allergy Type 1 and Type 4
• Synthetic Nitrile is resistant to common chemicals such as oil and petrol

Typical Applications
• Medical professionals
• Healthcare professionals
• Aerospace
• Food handling applications
• Electronics
• Chemical handling
• Laboratory
• Automotive
• Manufacturing
• Domestic
• Engineering
• Maintenance
• Oil and gas

Standards
• CE CAT III
• EN ISO 374-1:2016/Type C KT
• EN ISO 374-5:2016 VIRUS
• Food Contact Directive EC 10/2011

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1