Benchmark

Nitrile Disposable Gloves

2 Variations

Maintain optimal hygiene with Benchmark®'s blue nitrile, single-use gloves. The ideal choice for healthcare professionals and food handling employees, these non-sterile gloves protect the hands against contaminants and promote good hygiene practices.

Features and Benefits
• Made from 100% premium quality nitrile, the 0.07mm thickness is durable but still provides good dexterity for a 'second skin' feel
• Powder-free design prevents cross-contamination of products and surfaces
• Single-use protection provides quick disposal of contaminated gloves for maximum hygiene
• Textured fingertips enhance grip in wet or slippery environments
• The beaded cuff prevents the ingress of water allows for easier donning and doffing of the gloves
• Latex-free and suitable for sufferers of latex allergy Type 1 and Type 4
• Synthetic Nitrile is resistant to common chemicals such as oil and petrol

Typical Applications
• Medical professionals
• Healthcare professionals
• Food handling applications
• Laboratory
• Automotive
• Manufacturing
• Domestic
• Engineering
• Maintenance

Standards
• CE CAT III
• EN ISO 374-1:2016/Type B KPT
• EN ISO 374-5:2016 VIRUS
• Food Contact Directive EC 10/2011