SKU:
ANS9616770G
MPN:
93311080
£19.49
Ex VAT
£23.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Nitrilite® 93-311 is a clean nitrile single-use glove, suitable for many uses including transferring liquids and cleanroom cleaning and preparing.
Features and Benefits
• Low levels of ionic content and particles, for reliable product protection
• Prevents the risk of Type I allergies related to latex proteins
• Ambidextrous for easy pairing
• Powder-free to prevent product contamination
• Chlorinated for easy donning
Typical Applications
• Class 100 (ISO 5)/Grade A Clean-room Environments
• Controlled environments
• Medical laboratories
• Research laboratories
• Life sciences
• Electronics manufacturing
• Pharmaceutical
Standards
• CE Category III
• EN ISO 374-1:2016
• EN ISO-5:2016
• EN 420:2003 + A1:2009
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 1 - 4/S4 |
Brand | Ansell |
Colour | Natural |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 93311080 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Nitrilite 93-311 |
Size | 7.5 8 |
Standards Met | ISO 9001:2008 |
Sterility | Nonsterile |
Surface Finish | Smooth |
UNSPSC Code | 53103201 |