Atg

Powerform S6 Disposable Gloves, Teal, Nitrile, 5mil Thickness, Powder Free, Size S, Pack of 100

SKU:

ATG9615671A

MPN:

N200362

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (22)

    Product Details

    PowerForm S6 Industrial Nitrile Gloves (Box of 100 Gloves)- These textured industrial-quality nitrile gloves are suitable for a variety of applications, and have been designed with the user's comfort in mind.


    Features and Benefits
    • Only disposable gloves on the market certified by the Skin Health Alliance
    • Disposable, single-use design helps to improve hygiene and prevent contamination
    • Fully textured surface ensures excellent grip even in wet conditions
    • Smooth and non-powdered inside is friendly to the skin
    • MilTek provides consistency and thickness for stronger and tactile gloves
    • TouchTek protects the skin and prevents contamination
    • Made using EcoTek biodegradable technology
    • Available in four sizes, from Small to Extra Large
    • Supplied in a box of 100 disposable nitrile gloves


    Typical applications
    • Aerospace
    • Agriculture
    • Automotive
    • DIY
    • Fabrication
    • Facilities
    • Food handling
    • Light assembly
    • Oil and gas
    • Painting
    • Pharmaceutical
    • Utilities


    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Atg

    Colour

    Teal

    EAN

    6164892019220

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    N200362

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Powerform S6

    Size

    S

    Standards Met

    ASTM D6319 ASTM D6978 ASTM F1671:2007 ASTM F739-12 CE 0493 EN374-1:2016 Type B (JKT) EN455 EN ISO 21420:2020 EU 2016/425

    Surface Finish

    Smooth

    Thickness

    5mil

    UNSPSC Code

    53103201