SKU:
ATG9615671D
MPN:
N200365
£21.49
Ex VAT
£25.79
Inc VAT
4 Variations Available
Product Details
Product Specification
PowerForm S6 Industrial Nitrile Gloves (Box of 100 Gloves)- These textured industrial-quality nitrile gloves are suitable for a variety of applications, and have been designed with the user's comfort in mind.
Features and Benefits
• Only disposable gloves on the market certified by the Skin Health Alliance
• Disposable, single-use design helps to improve hygiene and prevent contamination
• Fully textured surface ensures excellent grip even in wet conditions
• Smooth and non-powdered inside is friendly to the skin
• MilTek provides consistency and thickness for stronger and tactile gloves
• TouchTek protects the skin and prevents contamination
• Made using EcoTek biodegradable technology
• Available in four sizes, from Small to Extra Large
• Supplied in a box of 100 disposable nitrile gloves
Typical applications
• Aerospace
• Agriculture
• Automotive
• DIY
• Fabrication
• Facilities
• Food handling
• Light assembly
• Oil and gas
• Painting
• Pharmaceutical
• Utilities
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Atg |
Colour | Teal |
EAN | 6164892019534 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | N200365 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Powerform S6 |
Size | XL |
Standards Met | ASTM D6319 ASTM D6978 ASTM F1671:2007 ASTM F739-12 CE 0493 EN374-1:2016 Type B (JKT) EN455 EN ISO 21420:2020 EU 2016/425 |
Surface Finish | Smooth |
Thickness | 5mil |
UNSPSC Code | 53103201 |