Atg

Powerform S6, General Handling Gloves, Teal, Nitrile, Powder Free, Pk-100, Size 2XL

SKU:

ATG9615671E

MPN:

N200366

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (28)

    Product Details

    PowerForm S6 Industrial Nitrile Gloves (Box of 100 Gloves)- These textured industrial-quality nitrile gloves are suitable for a variety of applications, and have been designed with the user's comfort in mind.


    Features and Benefits
    • Only disposable gloves on the market certified by the Skin Health Alliance
    • Disposable, single-use design helps to improve hygiene and prevent contamination
    • Fully textured surface ensures excellent grip even in wet conditions
    • Smooth and non-powdered inside is friendly to the skin
    • MilTek provides consistency and thickness for stronger and tactile gloves
    • TouchTek protects the skin and prevents contamination
    • Made using EcoTek biodegradable technology
    • Available in four sizes, from Small to Extra Large
    • Supplied in a box of 100 disposable nitrile gloves


    Typical applications
    • Aerospace
    • Agriculture
    • Automotive
    • DIY
    • Fabrication
    • Facilities
    • Food handling
    • Light assembly
    • Oil and gas
    • Painting
    • Pharmaceutical
    • Utilities


    Product Specification
    Attribute
    Value

    Brand

    Atg

    Colour

    Teal

    EAN

    6164892019602

    ECLASS Code

    40011201

    Material

    Nitrile

    MFR Part No.

    N200366

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Powerform S6

    Size

    2XL

    Surface Finish

    Smooth

    UNSPSC Code

    53103201