Kimtech

Science, Disposable Gloves, Purple, Nitrile, Level 3 -0.65/GI, Powder Free, Pk-100, Size S

SKU:

KIM9615345A

MPN:

90626

£20.49

Ex VAT

£24.59

Inc VAT

IN STOCK (5)

    Product Details

    Single-use nitrile gloves, suitable for protecting against chemical splash and micro-organism hazards. Manufactured to reduce the risk of contamination. Food contact approved.


    Features and Benefits
    • Excellent tactile sensitivity due to textured grip, suitable for handling delicate instruments
    • Ambidextrous for ease of use
    • Beaded cuff for easy donning
    • Contains no natural rubber latex - reducing the potential for TYPE 1 glove-associated allergic reactions
    • Purple colour provides quick visual differentiation


    Typical Applications
    • Laboratories
    • Life sciences
    • Biomedical research
    • Forensic science
    • Non-sterile drug manufacturing


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 3 - 0.65/GI

    Brand

    Kimtech

    Colour

    Purple

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    90626

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    90626

    Size

    S

    Standards Met

    EN374-2:2003 EN374-3:2003 EN421

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    0.14mil

    UNSPSC Code

    53103201