Polyco

SHIELD BLUE PF VINYL GLOVES (S)(BX-100)

SKU:

PLY9619966L

MPN:

GD13/SMALL

£3.49

Ex VAT

£4.19

Inc VAT

IN STOCK (30)

    Product Details

    The Vinyl Powder-Free Disposable Glove from Polyco® is the essential choice for customers seeking versatile hand protection across various applications. Available in vibrant red, green, blue, and yellow, these gloves bring colour-coding opportunities to tasks while ensuring practicality. They provide a protective barrier, minimising the risk of cross-contamination.


    Features and Benefits
    • Reduces the risk of hypersensitivity and allergic reactions with the latex-free design
    • Powder-free solution reduces the risk of dust contamination
    • Additional strength and liquid rollback prevention with rolled cuff feature
    • Provides enhanced sensitivity with a smooth finish
    • Colour-coded solutions offered with a range of coloured gloves


    Typical Applications
    • Janitorial
    • Catering
    • Healthcare


    Standards
    • PPE CAT I
    • Product Food Approved to EC1935/2004 (except fatty foods)


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    4.0

    Brand

    Polyco

    ECLASS Code

    40011201

    Glove Category

    Simple Design - Category 1

    Material

    PVC

    MFR Part No.

    GD17

    Pack Quantity

    100

    Series

    Shield®

    Sterility

    Nonsterile

    UNSPSC Code

    53103201