£0.99
Ex VAT
£1.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The GD55 Shield® Clear Embossed Polythene Disposable Gloves offer essential hand protection with convenience. Perfect for various applications, these gloves provide a hygienic barrier against contaminants. The clear, embossed design ensures a secure grip, while the convenient box packaging facilitates easy dispensing. Whether in kitchens or healthcare settings, they offer a practical solution for individuals and professionals, ensuring peace of mind and effective protection against direct contact with surfaces.
Features and Benefits
• Maintaining cleanliness and preventing cross-contamination, these disposable gloves are crucial in situations where hygiene is paramount
• Embossed for improved grip
• Flexible material enhances feel and fit, reducing fatigue during extended wear
• Latex-free to minimise the risk of hypersensitivity and allergic reactions
• Powder-free design significantly reduces the risk of dust contamination
Typical Applications
• Automotive
• Food handling and preparation
• Hair and beauty
• Janitorial
Standards
• PPE CAT I
• EN 1186
Attribute | Value |
---|---|
Brand | Polyco |
Colour | Clear |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Polythene |
MFR Part No. | GD55 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Shield® |
Size | 8 |
Sterility | Nonsterile |
Surface Finish | Textured |
UNSPSC Code | 53103201 |