£3.19
Ex VAT
£3.83
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
The Vinyl Powder-Free Disposable Glove from Polyco® is the essential choice for customers seeking versatile hand protection across various applications. Available in vibrant red, green, blue, and yellow, these gloves bring colour-coding opportunities to tasks while ensuring practicality. They provide a protective barrier, minimising the risk of cross-contamination.
Features and Benefits
• Reduces the risk of hypersensitivity and allergic reactions with the latex-free design
• Powder-free solution reduces the risk of dust contamination
• Additional strength and liquid rollback prevention with rolled cuff feature
• Provides enhanced sensitivity with a smooth finish
• Colour-coded solutions offered with a range of coloured gloves
Typical Applications
• Janitorial
• Catering
• Healthcare
Standards
• PPE CAT I
• Product Food Approved to EC1935/2004 (except fatty foods)
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | 4.0 |
Brand | Polyco |
Colour | Red |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | PVC |
MFR Part No. | GD17 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Shield® |
Size | S |
Sterility | Nonsterile |
UNSPSC Code | 53103201 |