Polyco

Shield GD19 Disposable Gloves, Blue, Nitrile, 3.1mil Thickness, Powder Free, Size S, Pack of 100

SKU:

PLY9613095A

MPN:

GD19

£8.29

Ex VAT

£9.95

Inc VAT

IN STOCK (50+)

    Product Details

    These blue nitrile gloves are ideal for use in a range of industries. Designed to offer resistance to a wide range of chemicals, these gloves reduce the risks associated with those chemicals, including dermatitis and burns.


    Features and Benefits
    • Latex-free, reducing the risk of allergic reactions and hypersensitivity
    • Great tear-resistance and durability
    • Blue colour offers traceability for the food industry
    • Beaded cuff for easy donning
    • Powder-free for a reduced risk of cross-contamination


    Typical Applications
    • Chemical handling
    • Food processing
    • Heavier general purposes


    Standards
    • (EU) 2017/745 Class 1 - Medical Devices Regulation
    • EN455: Medical Gloves for Single Use parts 1, 2, 3, and 4
    • EN420:2003+A1:2009
    • EN ISO 374-1:2016
    • EN ISO 374-5:2016
    • EN1186 - suitable for food contact


    Warnings
    • Contains accelerators that may cause allergic reactions


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Polyco

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    GD19

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Shield GD19

    Size

    S

    Standards Met

    EN1186 EN420 EN455 EN ISO 374-1:2016 Type C

    Sterility

    Nonsterile

    Surface Finish

    Textured

    Thickness

    3.1mil

    UNSPSC Code

    53103201