£2.69
Ex VAT
£3.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Shield® Clear Vinyl Powder-Free Disposable Gloves from Polyco® offer excellent hygiene and precision. Ideal for various applications, these gloves ensure cleanliness without compromising tactile sensitivity. The transparent design provides optimal visibility, while the powder-free feature guarantees a residue-free experience, suitable for extended wear. Crafted to fit like a second skin, these gloves offer a snug and comfortable feel.
Features and Benefits
• Latex-free design reduces the risk of hypersensitivity and allergic reactions
• Powder-free construction reduces the risk of product contamination
• Smooth finish allows for easy donning and doffing of outer gloves
Typical Applications
• Food handling
• Janitorial
• Beauty industry applications
• Manufacturing
Standards
• PPE CAT I
• EN 1186
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Polyco |
Colour | Clear |
ECLASS Code | 40011201 |
Glove Category | Simple Design - Category 1 |
Material | Vinyl |
MFR Part No. | GD09 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Shield® |
Size | L |
Sterility | Nonsterile |
Surface Finish | Smooth |
UNSPSC Code | 53103201 |