Skytec

SKYTEC TX424 GLOVES BLUE P/FREE DISPOSABLE NITRILE (BOX-100) (2XL)

SKU:

GLB9614527L

MPN:

SKG00424DL

£9.99

Ex VAT

£11.99

Inc VAT

IN STOCK (18)

    Product Details

    These 5G Nitrile Disposable Gloves are designed with comfort and performance in mind. Strong and convenient, the gloves are supplied in cardboard dispenser boxes to allow for easy access when required. Their powder-free design makes them a great choice for a wide range of industries, while the ambidextrous construction allows easy pairing.


    Features and Benefits
    • Seamless design reduces skin irritation
    • Manufactured from lightweight and durable 5G nitrile
    • Blue powder-free ambidextrous construction allows easy donning
    • Disposable nature ensures there is no cross-contamination
    • Nitrile gloves make for a good latex alternative for those with latex allergies
    • Supplied in boxes of 100 to ensure you have an ample amount to hand
    • Inclusive sizing is available from XS to 2XL because everyone deserves to be protected


    Standards
    • EN ISO 374-1:2016 Type B KPT
    • EN ISO 374-5:2006
    • Food Safe Regulation (EC) 1935:2004 & EC 10/2011
    • CAT III


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Skytec

    Colour

    Blue

    EAN

    5060855886384

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    Pack Quantity

    100

    Powder Style

    Powder Free

    Size

    2XL

    Standards Met

    EN ISO 374-1:2016

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    4mil

    UNSPSC Code

    53103201