Mapa Professional

Solo 990 Disposable Gloves, White Translucent, PVC, 2.8mil Thickness, Powder Free, Size 8, Pack of 100

SKU:

MAP9613607G

MPN:

990

£7.79

Ex VAT

£9.35

Inc VAT

IN STOCK (50+)

    Product Details

    These single-use gloves are ideal for precision work in a range of industries. Strong, but extremely thin, they deliver excellent dexterity during short-term use.


    Features and Benefits
    • 0.07mm thick gloves allow for natural movement and precision dexterity
    • Silicone-free and non-powered to prevent product contamination
    • Rolled cuff for easy donning and doffing
    • Liquid-tight construction


    Typical Applications
    • Automotive
    • Mechanical industry
    • Assembly of small parts
    • Laboratories
    • Pharmaceutical
    • Production of cosmetic products
    • Electronics
    • Medical use


    Standards
    • CE Category III
    • EN 374-1:2003 Type C
    • EN 374-5:2016 VIRUS
    • EN 420:2003 + A1:2009 5/5


    Approvals
    • Food handling approved


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Mapa Professional

    Colour

    White Translucent

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    PVC

    MFR Part No.

    990-8

    Pack Quantity

    100

    Powder Style

    Powder Free

    Series

    Solo 990

    Size

    8

    Standards Met

    EN1186 EN374-1:2003

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    2.8mil

    UNSPSC Code

    53103201