SKU:
MAP9613627G
MPN:
992
£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Natural latex single use gloves.
Features and Benefits
• Excellent dexterity thanks to flexibility of natural latex
• Easy to put on and take off
• Protection adapted to short duration usage
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Mapa Professional |
Colour | Clear |
EAN | 3245429924187 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Latex |
MFR Part No. | 992 |
Pack Quantity | 100 |
Powder Style | Powdered |
Series | Solo 992 |
Size | 8 |
Standards Met | EN374-2:2003 EN420:2003 + A1:2009 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4mil |
UNSPSC Code | 53103201 |