Supertouch

Supertouch 13311 Disposable Gloves, Blue, Latex, Powder Free, Size S, 1 Pair

SKU:

CTL9610221B

MPN:

13311

£0.79

Ex VAT

£0.95

Inc VAT

IN STOCK (50+)

    Product Details

    These versatile and distinctive gloves can be used for both industrial and household cleaning as well as food handling tasks. Medium weight natural rubber.


    Features and Benefits:
    • Beaded cuff and flock liner for easy donning and good wearer comfort
    • Patterned palms for excellent grip


    Typical Applications:
    • Light industrial work
    • Food industry
    • Industrial cleaning
    • Domestic cleaning
    • General wet handling tasks


    Warnings:
    • Not suitable for use with petrol, oil and parafin etc.
    • Natural rubber latex may cause an allergic reaction in some individuals. If a reaction occurs, discontinue use and seek medical advice


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Supertouch

    Colour

    Blue

    ECLASS Code

    40011201

    Glove Category

    Simple Design - Category 1

    Material

    Latex

    MFR Part No.

    13311

    Pack Quantity

    1 Pair

    Powder Style

    Powder Free

    Series

    Supertouch 13311

    Size

    S

    Standards Met

    BS EN 420:2003+A1:2009

    Surface Finish

    Textured

    UNSPSC Code

    53103201