SKU:
GLB9614978F
MPN:
SKYTEAL2
£14.00
Ex VAT
£16.80
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Food safe, powder free teal nitrile gloves available in a variety of sizes and pack quantities. Fully latex free with up to four times the puncture resistance of latex.
Features and Benefits
• Latex free, reducing allergy risks
• Excellent fingertip sensitivity, chemical resistance and durability
• Lightweight and comfortable, providing wearers with a second skin feel
Typical Applications
• Aerospace
• Chemical
• Municipal services
• Manufacturing
• Healthcare
• Food handling
• Emergency services
Standards
• EN374
• EN455
• CAT III
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Skytec |
Colour | Green |
EAN | 5060149205907 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | SKYTEAL2 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Teal |
Size | 8 M |
Standards Met | EN1186 EN455 EN ISO 374-5:2016 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 4.8mil |
UNSPSC Code | 53103201 |