Skytec

Teal Disposable Gloves, Green, Nitrile, 4.8mil Thickness, Powder Free, Size S, Pack of 20

SKU:

GLB9614979A

MPN:

SKYVTEAL1

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (18)

    Product Details

    Food safe, powder free teal nitrile gloves available in a variety of sizes and pack quantities. Fully latex free with up to four times the puncture resistance of latex.


    Features and Benefits
    • Latex free, reducing allergy risks
    • Excellent fingertip sensitivity, chemical resistance and durability
    • Lightweight and comfortable, providing wearers with a second skin feel


    Typical Applications
    • Aerospace
    • Chemical
    • Municipal services
    • Manufacturing
    • Healthcare
    • Food handling
    • Emergency services


    Standards
    • EN374
    • EN455
    • CAT III


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Skytec

    Colour

    Green

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    SKYTEAL

    Pack Quantity

    20

    Powder Style

    Powder Free

    Series

    Teal

    Size

    S

    Standards Met

    EN1186 EN455 EN ISO 374-5:2016

    Sterility

    Nonsterile

    Surface Finish

    Smooth

    Thickness

    4.8mil

    UNSPSC Code

    53103201