SKU:
EJE9612815Q
MPN:
825A-9
£6.99
Ex VAT
£8.39
Inc VAT
5 Variations Available
Product Specification
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Natural |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Vinyl |
MFR Part No. | 825A-9 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Tegera 825A |
Size | 9 |
Standards Met | EN1186 EN420:2003 + A1:2009 EN ISO 374-1:2016 Type B (KPT) EN ISO 374-5:2016 IEC 61340-5-1:2016 R < 1.0 x 10⁹ Ω |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 3.9mil |
UNSPSC Code | 53103201 |