SKU:
EJE9615523M
MPN:
842-7
£12.99
Ex VAT
£15.59
Inc VAT
4 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Ejendals |
Colour | Purple |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 842-7 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Tegera 842 |
Size | 7 |
Standards Met | EN1186 EN ISO 21420:2020 EN ISO 374-1:2016+A1:2018 Type B (KPT) |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 2.8mil |
UNSPSC Code | 53103201 |