SKU:
EJE9615460F
MPN:
843-10
£14.99
Ex VAT
£17.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Single-use powder free purple gloves that are chemical splash resistant and latex free. Approved for handling foodstuffs and suitable for wet and dirty environments.
Features and Benefits
• Latex free, reducing allergy risk
• Prevents the risk of corrosive injuries and contact with moisture, damp and oil
Typical Applications
• Light chemical risk environments
• Microbiological risk environments
• Precision work
• Food handling
• Science laboratory work
• Engineering
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Purple |
EAN | 7392626061293 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 843-10 |
Pack Quantity | 100 |
Powder Style | Powder Free |
Series | Tegera 843 |
Size | 10 |
Standards Met | EN374-2:2003 EN420 |
Sterility | Nonsterile |
Surface Finish | Smooth |
Thickness | 2.4mil |
UNSPSC Code | 53103201 |