Ejendals

Tegera® 84301 Chemical Protection Gloves, Nitrile, Blue

4 Variations

These chemical protection gloves are a single-use and convenient option in a range of industries. Delivering category III protection against chemical splash and other particulates, these gloves are widely used for precision applications in wet and oily environments.

Features and Benefits
• Extra fingertip grip, increasing finger touch control and flexibility
• Latex-free, reducing allergy risk
• Touchscreen compatible for user convenience
• Waterproof to keep hands clean and dry

Typical Applications
• Precision work
• Food handling
• Science laboratory work
• Engineering

Standards
• CE Category III
• EN 420:2003 + A1:2009
• EN ISO 374-1:2016/Type B
• EN ISO 374-5:2016 VIRUS

Approvals
• Food handling approved