SKU:
EJE9615462B
MPN:
84301-8
£19.49
Ex VAT
£23.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
These chemical protection gloves are a single-use and convenient option in a range of industries. Delivering category III protection against chemical splash and other particulates, these gloves are widely used for precision applications in wet and oily environments.
Features and Benefits
• Extra fingertip grip, increasing finger touch control and flexibility
• Latex-free, reducing allergy risk
• Touchscreen compatible for user convenience
• Waterproof to keep hands clean and dry
Typical Applications
• Precision work
• Food handling
• Science laboratory work
• Engineering
Standards
• CE Category III
• EN 420:2003 + A1:2009
• EN ISO 374-1:2016/Type B
• EN ISO 374-5:2016 VIRUS
Approvals
• Food handling approved
Attribute | Value |
---|---|
Acceptable Quality Level (AQL) | Level 2 - 1.5/GI |
Brand | Ejendals |
Colour | Blue |
EAN | 7340118301174 |
ECLASS Code | 40011201 |
Glove Category | Complex Design - Category 3 |
Material | Nitrile |
MFR Part No. | 84301-8 |
Pack Quantity | 200 |
Powder Style | Powder Free |
Series | Tegera 84301 |
Size | 8 |
Standards Met | EN1186 EN ISO 21420:2020 EN ISO 374-1:2016 Type B (JKT) |
Sterility | Nonsterile |
Surface Finish | Textured Fingertips |
Thickness | 2.4mil |
UNSPSC Code | 53103201 |