Ejendals

Tegera 84301 Disposable Gloves, Blue, Nitrile, 2.4mil Thickness, Powder Free, Size 9, Pack of 200

SKU:

EJE9615462C

MPN:

84301-9

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (17)

    Product Details

    These chemical protection gloves are a single-use and convenient option in a range of industries. Delivering category III protection against chemical splash and other particulates, these gloves are widely used for precision applications in wet and oily environments.


    Features and Benefits
    • Extra fingertip grip, increasing finger touch control and flexibility
    • Latex-free, reducing allergy risk
    • Touchscreen compatible for user convenience
    • Waterproof to keep hands clean and dry


    Typical Applications
    • Precision work
    • Food handling
    • Science laboratory work
    • Engineering


    Standards
    • CE Category III
    • EN 420:2003 + A1:2009
    • EN ISO 374-1:2016/Type B
    • EN ISO 374-5:2016 VIRUS


    Approvals
    • Food handling approved


    Product Documents
    Product Specification
    Attribute
    Value

    Acceptable Quality Level (AQL)

    Level 2 - 1.5/GI

    Brand

    Ejendals

    Colour

    Blue

    EAN

    7340118301198

    ECLASS Code

    40011201

    Glove Category

    Complex Design - Category 3

    Material

    Nitrile

    MFR Part No.

    84301-9

    Pack Quantity

    200

    Powder Style

    Powder Free

    Series

    Tegera 84301

    Size

    9

    Standards Met

    EN1186 EN ISO 21420:2020 EN ISO 374-1:2016 Type B (JKT)

    Sterility

    Nonsterile

    Surface Finish

    Textured Fingertips

    Thickness

    2.4mil

    UNSPSC Code

    53103201